Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (Discontinued)

  • Mfr # 33-425LY/XXL
  • Zoro # G9320129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-425LY/XXL
Zoro #
G9320129
UPC #
616314092220
Country of Origin
Unknown

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm

Description

G-Tek Hv,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.