
Hi-Vis Coated Gloves, Polyurethane, Flat, Palm, Not Rated Abrasion Level, Yellow, XL 12 PK
Mfr # 33-425LY/XL
Zoro # G9320147
product price: $33.65
/pk 12, $2.80/eaKey Features
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-425LY/XL
Zoro #
G9320147
UPC #
616314092213
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 ga
Size
XL
Details
Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.