Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Coated Gloves, Polyurethane, Flat, Palm, 4 Abrasion Level, Yellow, XS 12 PK

  • Mfr # 33-425LY/XS

  • Zoro # G9320217


product price: $35.19
/pk 12, $2.93/ea

Key Features

Glove Size
XS
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-425LY/XS
Zoro #
G9320217
UPC #
616314092176
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
13 ga
Glove Length
7.5 in
Size
XS

Details

Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Flat
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Reversible
No
Glove Lining Material
Nylon
Sold As
Pair
Coating Coverage
Palm
ANSI/ISEA Cut Level
Not Rated
Series
33-425LY
Coating Material
Polyurethane
Glove Hand Style
Left and Right
Cuff Style
Knit
Glove Features
Breathable, High-Visibility
ANSI/ISEA Cut Load
217 g
Hand Protection Style
Glove
Knit Material
Polyester
Palm Type
Coated
Cuff Color
Purple
Glove Coating Color
Hi-Vis Yellow
ANSI/ISEA Abrasion Cycles
1,000
Reflective Backing
Yes
Knit Material Color
Hi-Vis Yellow
EN 388 Rating
3131AX
Pairs per Package
300
EN 388 Impact Rated
No
Latex-Free
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Lint-Free
No
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
Hem Style
Finished

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3131AX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.