Polyurethane, Palm & Fingers, 1 Abrasion Level, Red, XL 12 PK

  • Mfr # 701CRPB/XL

  • Zoro # G106376747


product price: $70.89
/pk 12, $5.91/ea

Key Features

Color
Red
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701CRPB/XL
Zoro #
G106376747
UPC #
20662909073468
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
Red
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Construction
Coated Seamless Knit; Smooth Grip
Cuff Style
Knit Wrist
ANSI/ISEA Cut Level
1
Glove Lining Material
Nylon
Series
701CRPB

Description

ZONE DEFENSE? RED NYLON SHELL COATED GLOVES, BLACK POLY PALM COAT, XL ZONE DEFENSETM RED NYLON SHELL WITH BLACK PU PALM COAT FOR MINIMAL CUT PROTECTION AND ENHANCED TACTILE SENSITIVITY AND EXCELLENT DEXTERITY. KNIT WRIST, MACHINE WASHABLE, ANTIBACTERIAL, SILICONE FREE. EN 388 = 4131; ANSI 1, 267 GMS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.