Zoro Homepage

Polyurethane, Smooth, Palm & Fingers, 4 Abrasion Level, L 1 PR

  • Mfr # 19-D322/L

  • Zoro # G915510820


product price: $18.99
/pr

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 4
Glove Coating Finish
Smooth
Thickness
13 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D322/L
Zoro #
G915510820
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large
Thickness
13 gauge

Details

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 4
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Glove Materials
Polyurethane-Coated Dyneema® Diamond
ANSI/ISEA Puncture Level
EN 388 Puncture Level 2
Item
Work Gloves, Cut Resistant
Standards
ANSI A3 Cut Resistance
Color
White/Gray
Cuff Style
Knit Cuff
ANSI/ISEA Cut Level
EN 388 Cut Level 5

Description

Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. Seamless construction offers increased comfort and breathability. Dyneema Diamond and Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling. Knit wrist helps prevent dirt and debris from entering the glove.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.