Shop PIP
See all product information
Create Account
Posi-Wear Flame Resistant Coverall Hood, Boot, Elastic Wrist & Ankle, 80 gsm, 25PK
- Mfr # 3109/5XL
- Zoro # G424208140
product price:Â
$
376.99
/pk of 25, $15.08/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3109/5XL
- Zoro #
- G424208140
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Blue
Description
Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments., Anti-static treated, Meets NFPA 701 specifications for Self- Extinguishing, Latex free, One time use product