Posi-Wear Flame Resistant Coverall with Hood, Elastic Wrists and Ankles, 80 gsm, 25PK
- Mfr # 3106/5XL
- Zoro # G324210830
product price:Â
$
358.99
/pk of 25, $14.36/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3106/5XL
- Zoro #
- G324210830
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Blue
Description
Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments., Anti-static treated, Meets NFPA 701 specifications for Self- Extinguishing, Latex free, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.