PosiShield, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue

  • Mfr # 2550/L

  • Zoro # G2818754


product price:  $16.75
/pk 50, $0.34/ea

Key Features

Material
Latex
Palm Thickness
14 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2550/L
Zoro #
G2818754
UPC #
662909025524
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
14 mil
Length
11 in
Cuff Thickness
14 mil
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
14 mil
Glove Length
11 in
Finger Thickness
14 mil
Size - Numeric
9
Size- Alpha
L
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
PosiShield
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1
Application
Laboratory Applications, Cleaning, Inspection, Production, Light Duty Applications
Standards
21 CFR, TAA Comp, Silicone Free
Glove Hand Style
Ambidextrous, Off Hand
ISO Class
ISO 3
Brand and Series
PIP(R) PosiShield
Anti-Static
Anti-Static Not Included
Disposable Glove Grade
Exam
Features
Extended Cuff
Silicone-Free
Silicone-Free
Double Gloving Method
Inner/Outer
Medical Glove Type
Exam
Cuff Style
Safety
Texture Location
Fingertips
Texture
Grain
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Safety, Cuff Thickness 14 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 14 mil, Latex-Free Contains Latex, Length 11 in, Material Latex, Medical Glove Type Exam, Palm Thickness 14 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.