PosiShield, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S (7), 100 PK, Gray

  • Mfr # 2850/S

  • Zoro # G2818620


product price:  $20.79
/pk 100, $0.21/ea

Key Features

Material
Latex
Palm Thickness
7 mil
Color
Gray
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2850/S
Zoro #
G2818620
UPC #
662909028969
Country of Origin
Thailand

Dimensions

Palm Thickness
7 mil
Size
S
Length
9 in
Glove Length
9 in
Cuff Thickness
7 mil
Finger Thickness
7 mil
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
7 mil
Size- Alpha
S
Size - Numeric
7

Details

Material
Latex
Item
Disposable Gloves
Color
Gray
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
PosiShield
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Safety
Double Gloving Method
Inner/Outer
Acceptable Quality Level (AQL)
1
Anti-Static
Anti-Static Not Included
Disposable Glove Grade
Industrial
Features
Tested for Chemotherapy Drugs
ISO Class
ISO 3
Glove Hand Style
Ambidextrous, Off Hand
Silicone-Free
Contains Silicone
Brand and Series
PIP(R) PosiShield
Texture
Grain
Texture Location
Fingertips

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Safety, Cuff Thickness 7 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 7 mil, Latex-Free Contains Latex, Length 9 in, Material Latex, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Series PosiShield, Size- Alpha S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.