PosiWear BA Microporous White Shirt 58 gsm, 50PK
- Mfr # 3617/XL
- Zoro # G924204567
product price:Â
$
230.99
/pk of 50, $4.62/ea
Free Shipping & Returns
Key Features
Color
White
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3617/XL
- Zoro #
- G924204567
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- XL
Description
PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability, Snap buttons for quick donning, Professional collar, ASTM F1670 standard for blood penetration, NFPA 99 Antistatic test, Extremely low linting, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.