Shop PIP
See all product information
Create Account
PosiWear M3, Basic Coverall 50 gsm, 25PK
- Mfr # C3800/XXXXXL
- Zoro # G324208202
product price:Â
$
162.99
/pk of 25, $6.52/ea
Free Shipping & Returns
Key Features
Color
White
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3800/XXXXXL
- Zoro #
- G324208202
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 5XL
Description
Full length zipper front and exceptional strength for easy donning, ANSI Sized for a wide range of motion, Elastic waistband for improved fit, Serged seams, Latex Free, NFPA 99 compliant antistatic material, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.