Shop PIP
See all product information
Create Account
PosiWear M3 Lab Coat, No Pockets, 50 gsm, 30PK
- Mfr # C3819/XXL
- Zoro # G024207154
product price:Â
$
121.99
/pk of 30, $4.07/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3819/XXL
- Zoro #
- G024207154
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 2XL
Description
Full Length coverage to top of thigh, Snap buttons for quick donning, No pockets, Collar design, Side slits for pocket access, NFPA 99 compliant antistatic material, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.