Shop PIP
See all product information
Create Account
PosiWear UB Coverall with Hood and Elastic Wrist & Ankle 56 gsm, 25PK
- Mfr # 3706/XXXXL
- Zoro # G924204550
product price:Â
$
257.99
/pk of 25, $10.32/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3706/XXXXL
- Zoro #
- G924204550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Color
- White
Description
When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out, ANSI sized for wide range of motion., Full length zipper front for easy donning, Elastic waistband for improved fit, Latex Free , Passes U.S. ASTM F1670-1671 standards for blood and viral penetration, Passes NFPA 99 antistatic test, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.