Shop PIP
See all product information
Create Account
PosiWear UB Plus Coverall with Elastic Wrist & Ankle, Attached Hood & Boot 82 gsm, 25PK
- Mfr # 3679B/M
- Zoro # G024204399
product price:Â
$
239.99
/pk of 25, $9.60/ea
Free Shipping & Returns
Key Features
Color
Yellow
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3679B/M
- Zoro #
- G024204399
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- M
Description
When extra protection is needed this attached hood and boot with elastic wrists and ankles does the trick to keep dirt and debris out, Storm flap with adhesive strip helps with protection against intrusion at the zipper, Bound seams for improved protection and durability, ANSI sized for wide range of motion., Full length zipper front for easy donning, Elastic waistband for improved fit, Latex Free , Passes U.S. ASTM F1670-1671 standards for blood and viral penetration, Passes NFPA 99 antistatic test, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.