Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot Sink Vinyl Apron, 75 Mil, White, PK12, Vinyl (PVC), White, 45 in, 35 x 45 in

  • Mfr # 200-07501

  • Zoro # G303477704


product price: $35.75
/pk 12, $2.98/ea

Key Features

Color
White
Material
Vinyl (PVC)
Named Size
35 x 45 in
Width
35"
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-07501
Zoro #
G303477704
UPC #
616314022173
Country of Origin
China

Dimensions

Named Size
35 x 45 in
Width
35"
Overall Length
45 in

Details

Item
Pot Sink Vinyl Apron,75 Mil,White,PK12
Color
White
Material
Vinyl (PVC)

Description

Pot Sink Vinyl Apron,75 Mil,White,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.