Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pip Pot Sink Vinyl Apron, 75 Mil, White, PK12, Size: 35" x 36" 200-08001

Pot Sink Vinyl Apron, 75 Mil, White, PK12, Size: 35" x 36" (Discontinued)

  • Mfr # 200-08001
  • Zoro # G9319928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-08001
Zoro #
G9319928
UPC #
616314022180
Country of Origin
Unknown

Dimensions

Size
35" x 36"
Length
36"
Width
35"

Details

Item
Pot Sink Vinyl Apron,75 Mil,White,PK12
Material
Vinyl (PVC)
Color
White

Description

Pot Sink Vinyl Apron,75 Mil,White,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.