Premium Duster Rain Coat, Unisex, X-Large, Black, Corduroy/Polyester/PVC, Resists: Water
Mfr # 201-322/XL
Zoro # G616311443
product price:Â $18.69
/eaKey Features
Number of Outside Pockets
2
Closure Type
Snap
Gender
Unisex
Length
60
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
201-322/XL
Zoro #
G616311443
UPC #
616314208737
Country of Origin
United States
Dimensions
Length
60
Size
XL
Details
Number of Outside Pockets
2
Closure Type
Snap
Gender
Unisex
Material
Polyester, PVC, Polyester, Polyester, Polyester
Color
Black
Description
PIP Falcon Base35 duster rain coat premium, series: 201-322, unisex gender, extra-large size, black, Corduroy/polyester/PVC, 57 in chest, 58-1/2 in length, snap closure, yes High-Visibility, 2 pockets, resists: water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.