Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium General Purpose Gloves, Coated, Large, Microfoam Nitrile Palm, 15 ga Nylon, Gray/White

  • Mfr # 34-800/L

  • Zoro # G816311601


product price: $6.69
/ea
Sold in multiples of 12 for $80.28

Key Features

Glove Size
L
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-800/L
Zoro #
G816311601
UPC #
616314017827
Country of Origin
China

Dimensions

Glove Size
L
Length
8.7 in

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

PIP MaxiFoam general purpose gloves series: premium 34-800, coated glove type, L, microfoam nitrile palm, 15 ga nylon, gray/white, seamless knit style, nylon lining, continuous knit wrist cuff, microfoam nitrile coating, fingers and palm coating coverage, 8.7 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.