Premium General Purpose Gloves, Coated, Medium, Microfoam Nitrile Palm, 15 ga Nylon, Gray/White
- Mfr # 34-800/M
- Zoro # G316311507
product price:Â
$
6.89
/ea
Sold in multiples of 12 for
$82.68
Key Features
Glove Coating Coverage
Fingers and Palm
Length
8-1/2 in
Cuff Style
Knit Wrist
Glove Materials
15 ga Nylon
Color
Gray/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-800/M
- Zoro #
- G316311507
- UPC #
- 616314017810
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- M
- Length
- 8-1/2 in
Details
- Glove Coating Coverage
- Fingers and Palm
- Cuff Style
- Knit Wrist
- Glove Materials
- 15 ga Nylon
- Color
- Gray/White
- Lining
- Nylon
- Series
- Premium 34-800
- Features
- Abrasion, Cut, Puncture and Tear
- Glove Style
- Coated
- Glove Coating Material
- Microfoam Nitrile
Description
PIP MaxiFoam general purpose gloves series: premium 34-800, coated glove type, M, microfoam nitrile palm, 15 ga nylon, gray/white, seamless knit style, nylon lining, continuous knit wrist cuff, microfoam nitrile coating, fingers and palm coating coverage, 8-1/2 in length, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.