Premium General Purpose Gloves, Coated, X-Large, Microfoam Nitrile Palm, 15 ga Nylon, Gray/White

  • Mfr # 34-800/XL

  • Zoro # G216311577


product price:  $6.69
/ea
Sold in multiples of 12 for $80.28

Key Features

Glove Size
XL
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-800/XL
Zoro #
G216311577
UPC #
616314017834
Country of Origin
United States

Dimensions

Glove Size
XL
Length
8.9 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

PIP MaxiFoam general purpose gloves series: premium 34-800, coated glove type, extra-large, microfoam nitrile palm, 15 ga nylon, gray/white, seamless knit style, nylon lining, continuous knit wrist cuff, microfoam nitrile coating, fingers and palm coating coverage, 8.9 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.