Premium Grade General Purpose Gloves, Cold Weather/Drivers, Keystone Thumb Style, Large, Natural

  • Mfr # 77-269/L

  • Zoro # G016311630


product price: $16.59
/ea
Sold in multiples of 12 for $199.08

Key Features

Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-269/L
Zoro #
G016311630
UPC #
616314009266
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
10 in

Details

Glove Coating Coverage
Uncoated
Cuff Style
Slip-On

Description

PIP general purpose gloves premium grade, series: 77-269, cold weather/drivers glove type, large, top grain cowhide leather palm, top grain cowhide leather, natural, keystone thumb style, 3M Thinsulate lining, slip-on cuff, uncoated coating, elastic closure, 10 in L, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.