Premium Grade General Purpose Gloves, Cold Weather/Drivers, Keystone Thumb Style, Large, Natural
Mfr # 77-469/L
Zoro # G716311596
product price: $16.39
/ea
Sold in multiples of 12 for $196.68
Key Features
Color
Natural
Glove Size
L
Cuff Style
Slip-on
Glove Materials
Top Grain Pigskin
Glove Coating Coverage
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-469/L
Zoro #
G716311596
UPC #
616314009013
Country of Origin
India
Dimensions
Glove Size
L
Length
10 in
Details
Color
Natural
Cuff Style
Slip-on
Glove Materials
Top Grain Pigskin
Glove Coating Coverage
uncoated
Description
PIP general purpose gloves premium grade, series: 77-469, cold weather/driver's glove type, L, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, 3M Thinsulate lining, Slip-on cuff, uncoated coating, elastic closure, 10 in length, resists: moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.