Premium Grade General Purpose Gloves, Cold Weather/Drivers, Keystone Thumb Style, Medium, Natural
Mfr # 77-269/M
Zoro # G916311518
product price: $18.45
/eaSold in multiples of 12 for $221.40
Key Features
Cuff Style
Slip-On
Length
9.8 in
Glove Coating Coverage
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-269/M
Zoro #
G916311518
UPC #
616314009259
Country of Origin
Bangladesh
Dimensions
Glove Size
M
Length
9.8 in
Details
Cuff Style
Slip-On
Glove Coating Coverage
Uncoated
Description
PIP general purpose gloves premium grade, series: 77-269, cold weather/drivers glove type, medium, top grain cowhide leather palm, top grain cowhide leather, natural, keystone thumb style, 3M Thinsulate lining, slip-on cuff, uncoated coating, elastic closure, 9.8 in L, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.