Zoro Homepage

Premium Grade General Purpose Gloves, Cold Weather/Drivers, Keystone Thumb Style, Medium, Natural

  • Mfr # 77-469/M

  • Zoro # G016311593


product price: $16.39
/ea
Sold in multiples of 12 for $196.68

Key Features

Glove Coating Coverage
uncoated
Cuff Style
Slip-on
Color
Natural
Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-469/M
Zoro #
G016311593
UPC #
616314009006
Country of Origin
India

Dimensions

Glove Size
M
Length
9.8 in

Details

Glove Coating Coverage
uncoated
Cuff Style
Slip-on
Color
Natural

Description

PIP general purpose gloves premium grade, series: 77-469, cold weather/driver's glove type, M, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, 3M Thinsulate lining, Slip-on cuff, uncoated coating, elastic closure, 9.8 in length, resists: moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.