Premium Grade General Purpose Gloves, Cold Weather/Drivers, Keystone Thumb Style, X-Large, Natural
Mfr # 77-469/XL
Zoro # G016311616
product price:Â $16.75
/ea
Sold in multiples of 12 for $201.00
Key Features
Color
Natural
Length
10.2 in
Glove Coating Coverage
uncoated
Cuff Style
Slip-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-469/XL
Zoro #
G016311616
UPC #
616314009020
Country of Origin
India
Dimensions
Length
10.2 in
Glove Size
XL
Details
Color
Natural
Glove Coating Coverage
uncoated
Cuff Style
Slip-on
Description
PIP general purpose gloves premium grade, series: 77-469, cold weather/driver's glove type, extra-large, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, 3M Thinsulate lining, Slip-on cuff, uncoated coating, elastic closure, 10.2 in length, resists: moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.