Premium Grade General Purpose Gloves, Drivers, Medium, Top Grain Pigskin Leather Palm, Natural

  • Mfr # 70-368/M

  • Zoro # G416311551


product price: $11.85
/ea
Sold in multiples of 12 for $142.20

Key Features

Glove Materials
Top Grain Pigskin leather
Glove Size
M
Cuff Style
Slip-on
Glove Coating Coverage
uncoated
Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-368/M
Zoro #
G416311551
UPC #
616314008887
Country of Origin
China

Dimensions

Glove Size
M
Length
9.3 in

Details

Glove Materials
Top Grain Pigskin leather
Cuff Style
Slip-on
Glove Coating Coverage
uncoated
Color
Natural

Description

PIP general purpose gloves premium grade, series: 70-368, driver's glove type, M, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 9.3 in length, resists: moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.