Premium Grade General Purpose Gloves, Drivers, X-Large, Top Grain Pigskin Leather Palm, Natural
Mfr # 70-368/XL
Zoro # G316311491
product price:Â $10.69
/ea
Sold in multiples of 12 for $128.28
Key Features
Cuff Style
Slip-on
Color
Natural
Length
10.2 in
Glove Coating Coverage
uncoated
Glove Materials
Top Grain Pigskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-368/XL
Zoro #
G316311491
UPC #
616314008900
Country of Origin
Bangladesh
Dimensions
Length
10.2 in
Glove Size
XL
Details
Cuff Style
Slip-on
Color
Natural
Glove Coating Coverage
uncoated
Glove Materials
Top Grain Pigskin
Description
PIP general purpose gloves premium grade, series: 70-368, driver's glove type, extra-large, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 10.2 in length, resists: moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.