Premium Grade Hot Mill Glove with Three-Layers of Cotton Canvas and Burlap Liner, 32 oz., 12PK
- Mfr # 11815
- Zoro # G724206709
product price:Â
$
58.75
/pk of 12, $4.90/ea
Key Features
Material
Canvas
Color
Natural
Application
Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
Size
MENS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11815
- Zoro #
- G724206709
- UPC #
- 616314004209
- Country of Origin
- Pakistan
Dimensions
- Size
- MENS
Details
- Material
- Canvas
- Color
- Natural
- Application
- Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
Description
Three-layer cotton canvas construction offers comfort, insulation and superior heat protection, Burlap lining for increased heat protection, Clute cut provides a roomy fit, Straight thumb increases comfort in closed-fisted work, Nap-out finish for heat resistance, Knuckle strap for extra protection, Band Top cuff helps protect wrist area and allows for easy on and off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.