Shop PIP
See all product information
Create Account
Premium Grade Hot Mill Gloves, Men's Universal, Cotton/Canvas, Natural, Cotton, 10.6 in Length
- Mfr # 94-924
- Zoro # G716311534
product price:Â
$
4.15
/ea
Sold in multiples of 12 for
$49.80
Key Features
Color
Natural
Glove Materials
Cotton/Canvas
Length
10.6 in
Cuff Style
Band Top
Lining
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94-924
- Zoro #
- G716311534
- UPC #
- 616314004124
- Country of Origin
- China
Dimensions
- Length
- 10.6 in
- Glove Size
- Universal
Details
- Color
- Natural
- Glove Materials
- Cotton/Canvas
- Cuff Style
- Band Top
- Lining
- Cotton
Description
PIP hot mill gloves men's premium grade, universal size, cotton/canvas palm, cotton/canvas, natural, paired hand, straight thumb style, cotton lining, open band top cuff, knuckle strap closure, 10.6 in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.