Shop PIP
See all product information
Create Account
Premium Grade Split Cowhide Leather Double Palm Glove w/Canvas Back and Aramid Stitching, Rubb, 12PK
- Mfr # 500DP-AA/XL
- Zoro # G424212550
product price:Â
$
124.99
/pk of 12, $10.42/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500DP-AA/XL
- Zoro #
- G424212550
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- XL
Details
- Color
- Natural
Description
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Fabric back provides breathability and flexibility, Double palm leather gloves offer comfort, insulation and heat protection, Reinforced leather patch on middle and ring fingers, Cotton lined palm for extra comfort, Stitched with Aramid adding strength and burn resistance, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Leather knuckle strap and finger tips for extra protection, Elastic closure sewn inside glove for safety and comfort, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance. Premium Grade Split Cowhide Leather Double Palm Glove w/Canvas Back and Aramid Stitching,Rubberized Safety Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.