Shop PIP
See all product information
Create Account
Premium Grade Top Grain Cowhide Leather Drivers Glove w/Hi-Vis Fabric Back and 3M Scotchlite, 12PK
- Mfr # HVO990K/M
- Zoro # G124205920
product price:Â
$
164.99
/pk of 12, $13.75/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVO990K/M
- Zoro #
- G124205920
- UPC #
- -
- Country of Origin
- India
- Color
- Hi-Vis Orange
Dimensions
- Glove Size
- M
Description
Top Grain leather is smooth, provides durability and dexterity, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Leather palm and finger tips for extra protection, 3M Scotchlite reflective band over knuckles and fingertips provides workers with greater visibility in high risk and low-light applications, Hi-Vis coloring makes this product very easy to see. Premium Grade Top Grain Cowhide Leather Drivers Glove w/Hi-Vis Fabric Back and 3M Scotchlite Reflective Material
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.