Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Grade Welders Gloves, Large, Thread/Split Cowhide Leather, Blue, Cotton Sock Lining

  • Mfr # 945

  • Zoro # G516312502


product price: $9.95
/ea
Sold in multiples of 12 for $119.40

Key Features

Glove Leather Grade
Premium
Application
Stick
Thumb Style
Wing
Glove Size
Large
Palm Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945
Zoro #
G516312502
UPC #
662909009456
Country of Origin
China

Dimensions

Glove Size
Large

Details

Glove Leather Grade
Premium
Application
Stick
Thumb Style
Wing
Palm Material
Leather
Cuff Style
Gauntlet
Glove Back Material
Leather
Glove Liner Material
Cotton

Description

PIP welders gloves premium grade, series: 945, L size, split cowhide leather palm, Kevlar thread/Split cowhide leather, blue, wing thumb style, cotton sock lining, gauntlet cuff, 14 in length, resists: heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.