
Premium Mesh Vest With Two Tone Tape
Mfr # 302-MVATLY-XL
Zoro # G0621809
product price: $8.99
/eaKey Features
ANSI Class
Type R Class 2
Size
XL
Color
Hi-Vis Yellow
Closure Type
Hook And Loop
Material
Mesh, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-MVATLY-XL
Zoro #
G0621809
UPC #
616314072055
Country of Origin
China
Dimensions
Size
XL
Details
Item
Premium Mesh Vest With Two Tone Tape
ANSI Class
Type R Class 2
Color
Hi-Vis Yellow
Closure Type
Hook And Loop
Material
Mesh, Polyester
Description
Premium Mesh Vest With Two Tone Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.