
Premium Mesh Vest With Two Tone Tape
Mfr # 302-MVZPOR-2X
Zoro # G0622472
product price: $12.99
/eaKey Features
Closure Type
Zipper
ANSI Class
Class 2
Material
Mesh, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-MVZPOR-2X
Zoro #
G0622472
UPC #
616314072796
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Premium Mesh Vest With Two Tone Tape
Closure Type
Zipper
ANSI Class
Class 2
Material
Mesh, Polyester
Color
Hi-Vis Orange
Description
Premium Mesh Vest With Two Tone Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.