Zoro Homepage

Premium Mesh Vest With Two Tone Tape

  • Mfr # 302-MVZPOR-3X

  • Zoro # G0622393


product price: $10.19
/ea

Key Features

Closure Type
Zipper
ANSI Class
Class 2
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVZPOR-3X
Zoro #
G0622393
UPC #
616314072802
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Premium Mesh Vest With Two Tone Tape
Closure Type
Zipper
ANSI Class
Class 2
Material
Mesh, Polyester
Color
Hi-Vis Orange

Description

Premium Mesh Vest With Two Tone Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.