Premium Pigskin Leather Palm Glove w/Fabric Back and 3M Thinsulate Lining + Foam, Fabric Safet, 12PK
- Mfr # 78-3927/M
- Zoro # G224202843
product price:Â
$
185.99
/pk of 12, $15.50/ea
Free Shipping & Returns
Key Features
Glove Size
M
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78-3927/M
- Zoro #
- G224202843
- UPC #
- 616314009815
- Country of Origin
- Madagascar
- Color
- Blue
Dimensions
- Glove Size
- M
Description
Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening, Fabric back provides breathability and flexibility, 3M C40 Thinsulate + 2mm foam lining provides superior insulation without the bulk of fleece, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Leather knuckle strap and finger tips for extra protection, Elastic closure sewn inside glove for safety and comfort, Fabric safety cuff (with a little starch added) helps protect wrist and allows for fast removal. Premium Pigskin Leather Palm Glove w/Fabric Back and 3M Thinsulate Lining + Foam,Fabric Safety Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.