Premium Pigskin Leather Palm Glove with Hi-Vis Back and 3M Thinsulate Lining, Knit Wrist, 12PK
- Mfr # HVY1555/2XL
- Zoro # G524202697
product price:Â
$
240.99
/pk of 12, $20.08/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow
Size
2XL
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVY1555/2XL
- Zoro #
- G524202697
- UPC #
- -
- Country of Origin
- Madagascar
- Color
- Hi-Vis Yellow
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Dimensions
- Size
- 2XL
Description
Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening, Hi-vis yellow polyester back includes hi-vis orange knuckle strap to make the wearer very easy to see, Reflective stripe on knuckle strap provides workers with greater visibility in high risk and low-light applications, 3M C100 Thinsulate lining provides excellent insulation without the bulk of fleece., Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Leather finger tips for extra protection, Wing thumb increases comfort in open-handed work, Elastic closure sewn inside glove for safety and comfort, Hi-vis orange knit wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.