Premium PVC Dipped Glove with Interlock Liner and Rough Sandy Finish, Knit Wrist, 12PK
- Mfr # 9967
- Zoro # G224206339
product price:Â
$
57.95
/pk of 12, $4.83/ea
Key Features
Glove Size
MENS
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9967
- Zoro #
- G224206339
- UPC #
- 616314006425
- Country of Origin
- Bangladesh
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Color
- Black
Dimensions
- Glove Size
- MENS
Description
Sandy finish provides excellent wet grip, Double dipped for enhanced liquid protection and extended wear, Interlock lining dries quickly, sheds little lint and offers great dexterity, Black color hides dirt, Knit Wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.