Shop PIP
See all product information
Create Account
Premium PVC Dipped Glove with Interlock/Jersey Liner and Smooth Finish, Insulated&Waterproof, 12PK
- Mfr # 9948
- Zoro # G624202177
product price:Â
$
135.99
/pk of 12, $11.33/ea
Free Shipping & Returns
Key Features
Palm Material
Cotton
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Size
MENS
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9948
- Zoro #
- G624202177
- UPC #
- 616314006593
- Country of Origin
- China
- Palm Material
- Cotton
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Color
- Hi-Vis Orange
Dimensions
- Size
- MENS
Description
Hi-Vis orange color PVC is great for visibility in warehouses and on the highway, Triple layered with interlock, foam insulation and jersey liner., Foam insulation keeps hands warm and dry, Liquid-proof, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.