Shop PIP
See all product information
Create Account
Premium PVC Dipped Glove with Jersey Liner and Rough Sandy Finish, 12" Length, 12PK
- Mfr # 9972
- Zoro # G124207047
product price:Â
$
76.15
/pk of 12, $6.35/ea
Key Features
Glove Size
MENS
Color
Black
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9972
- Zoro #
- G124207047
- UPC #
- 616314006463
- Country of Origin
- Bangladesh
- Color
- Black
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Glove Materials
- Cotton
Dimensions
- Glove Size
- MENS
Description
Sandy finish provides excellent wet grip, Double dipped for enhanced liquid protection and extended wear, Jersey lined for comfort and moderate insulation, Black color hides dirt, Straight cuff adds additional length to protect the forearm from liquid run-off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.