Premium Rain Jacket, Large, Yellow, Polyester/PVC, Resists: Water
Mfr # 201-350J/L
Zoro # G816311441
product price: $8.25
/eaSold in multiples of 10 for $82.50
Key Features
Number of Outside Pockets
2
Color
Yellow
Material
Polyester/PVC
Length
33 in
Closure Type
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-350J/L
Zoro #
G816311441
UPC #
616314193873
Country of Origin
India
Dimensions
Length
33 in
Size
L
Details
Number of Outside Pockets
2
Color
Yellow
Material
Polyester/PVC
Closure Type
Snap
Description
PIP Base35 rain jacket premium, series: 201-350J, L size, yellow, Polyester/PVC, 58 in chest, 33 in length, snap closure, yes High-Visibility, 2 pockets, resists: water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.