Premium Rain Suit, 3 pc, Large, Hi-Viz Orange, Polyester/PVC, 48 in Waist, 30 in L Inseam
- Mfr # 201-360L
- Zoro # G616311429
product price:Â
$
20.49
/ea
Key Features
Material
Polyester/PVC
Inseam
30 in
Fits Waist Size
48 in
Hood Style
Detachable
Thickness
0.35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201-360L
- Zoro #
- G616311429
- UPC #
- 616314022401
- Country of Origin
- China
- Color
- Hi-Vis Orange
- Material
- Polyester/PVC
- Inseam
- 30 in
- Hood Style
- Detachable
- Closure Type
- Snap
- Includes
- Detachable Hood, Corduroy Collar and Bib Overall
Dimensions
- Size
- L
- Fits Waist Size
- 48 in
- Thickness
- 0.35 mm
- Fits Chest Size
- 54 in
Description
PIP Falcon rain suit 3 pc premium, series: 201-360, L size, hi-viz orange, Polyester/PVC, detachable hood style, 54 in chest, 48 in waist, 30 in inseam length, 0.35 mm thickness, snap closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.