Premium Top Grain Goatskin Leather Drivers Glove with A6 Aramid Blend Lining, Keystone Thumb, 12PK
- Mfr # 09-LC650/M
- Zoro # G424200793
product price:Â
$
272.99
/pk of 12, $22.75/ea
Free Shipping & Returns
Key Features
Glove Size
M
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09-LC650/M
- Zoro #
- G424200793
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
Details
- Color
- Natural
Description
Premium goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity, Lightweight aramid blended liner (240-260 gsm) provides exceptional ANSI/ISEA 105 A6 cut resistance, while maintaining comfort and dexterity, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Stitched with Kevlar to enhance the durability of the glove when exposed to heat or flames, Drivers gloves feature slip-on styling to provide good fit and comfort, Treated with a repellant finish during the leather tanning process that enhances resistance to oil and water, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.