Shop PIP
See all product information
Create Account
Premium Top Grain Pigskin Leather Drivers Glove w/3M Thinsulate + Foam Lining, Keystone Thumb, 12PK
- Mfr # 77-469/S
- Zoro # G924203744
product price:Â
$
181.99
/pk of 12, $15.17/ea
Free Shipping & Returns
Key Features
Color
Natural
Size
S
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77-469/S
- Zoro #
- G924203744
- UPC #
- 616314008993
- Country of Origin
- Madagascar
- Color
- Natural
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Dimensions
- Size
- S
Description
Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening, Top Grain leather is smooth, provides durability and dexterity, 3M C40 Thinsulate + 3mm foam lining provides superior insulation without the bulk of fleece, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.