Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pritex Sleeve, 12 Length, Standard Width

  • Mfr # 15-212WL

  • Zoro # G603440873


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Sleeve Style
Sleeve
Material
Pritex
Cuff Style
Elastic Cuff
Color
White
Overall Length
12 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-212WL
Zoro #
G603440873
UPC #
616314120312
Country of Origin
United States

Dimensions

Overall Length
12 inch

Details

Item
Pritex Sleeve,12 Length,Standard Width
Sleeve Style
Sleeve
Material
Pritex
Cuff Style
Elastic Cuff
Color
White

Description

Pritex Sleeve,12 Length,Standard Width, Sleeve Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.