Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pritex Sleeve, 14 Length, Standard Width

  • Mfr # 15-214WL

  • Zoro # G703440704


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Sleeve Style
Sleeve
Color
White
Material
Pritex
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-214WL
Zoro #
G703440704
UPC #
616314120350
Country of Origin
China

Details

Sleeve Style
Sleeve
Color
White
Material
Pritex
Cuff Style
Elastic

Description

Pritex Sleeve,14 Length,Standard Width, Sleeve Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.