
Pritex Sleeve, 18 Length, Narrow Width
Mfr # 15-218BKS
Zoro # G703440568
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Sleeve Style
Sleeve
Color
Black
Material
Pritex
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-218BKS
Zoro #
G703440568
UPC #
616314120381
Country of Origin
United States
Details
Sleeve Style
Sleeve
Color
Black
Material
Pritex
Cuff Style
Elastic
Description
Pritex Sleeve,18 Length,Narrow Width, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.