
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-218BKL
Zoro #
G0617931
UPC #
616314120374
Country of Origin
Unknown
Dimensions
Size
Universal
Details
Item
Pritex Sleeve,18 Length,Standard Width
ANSI/ISEA Cut Level
A2
Color
Black
Sleeve Material
Pritex(TM)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ASTM F2992-15
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Sleeve Liner Material
Antimicrobial/Pritex
Sleeve Construction
Seamless Knit
Silicone-Free
No
Series
Kut Gard(R)
Brand and Series
PIP Kut Gard(R)
Sleeve Performance
Comfort Fit
Anti-Static
No
Latex-Free
No
Material (Thck) and Features
Pritex(TM) with Cotton Liner, Pritex(TM) with Leather Wear Pad
Sleeve Features
Cotton Liner, Leather Wear Pad
Description
Pritex Sleeve,18 Length,Standard Width, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.