Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pritex Sleeve, 20 Length, Standard Width

  • Mfr # 15-220BKL

  • Zoro # G003441159


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Sleeve Style
Sleeve
Color
Black
Cuff Style
Elastic
Material
Pritex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-220BKL
Zoro #
G003441159
UPC #
616314120411
Country of Origin
China

Details

Sleeve Style
Sleeve
Color
Black
Cuff Style
Elastic
Material
Pritex

Description

Pritex Sleeve,20 Length,Standard Width, Sleeve Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.