
Pritex Sleeve, 24 Length, Narrow Width
Mfr # 15-224BKS
Zoro # G003440879
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Sleeve Style
Sleeve
Color
Black
Cuff Style
Elastic
Material
Pritex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-224BKS
Zoro #
G003440879
UPC #
616314120503
Country of Origin
United States
Details
Item
Pritex Sleeve,24 Length,Narrow Width
Sleeve Style
Sleeve
Color
Black
Cuff Style
Elastic
Material
Pritex
Description
Pritex Sleeve,24 Length,Narrow Width, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.